19-1/4 x 19-1/4 in. Round Drop-in Bathroom Sink in White
Maxwell® 19-1/4 x 19-1/4 in. Round Drop-in Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 PT: 36-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Inner dimensions: 16" x 10-7/8"
- Oval shaped basin
- Outer dimensions: 21" x 17-7/8"
- Requires faucet and drain
- Large faucet deck with wide, raised 3/4" lip
- Universally accessible, ADA compliant
- Rear-oriented drain hole for easy drain installation
- Concealed front overflow
- Lifetime limited warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Maxwell®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 19-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Round
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 19-1/4 in