20-1/2 x 17-3/4 in. Oval Pedestal Bathroom Sink in White

You last purchased this on
 
Gerber Plumbing

Maxwell® 20-1/2 x 17-3/4 in. Oval Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Maxwell® 20-1/2 x 17-3/4 in. Oval Pedestal Bathroom Sink in White

  • Fast #
  • Part #GG0012504
  • Item #2251358
  • Manufacturer Part #G0012504
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
29-842 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Maxwell®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
20-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
18-1/2 in x 14-3/4 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
Width:
17-3/4 in