DESCRIPTION

Gerber Plumbing Metal Tank Lever

G99564

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Metal
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY