Gerber Plumbing

North Point™ Elongated Two Piece Toilet in White

Part #G25733WH  |  Manufacturer Part #25-733

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Rough-in size: 10"
  • Seat not included

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: North Point™

Color Finish: White

Color Finish Category: Whites

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Height: 17 in

IAPMO Listed: No

Length: 27-3/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Rough-In: 10 in

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

WaterSense Labeled: Yes

Width: 14-3/4 in