Opulence™ Deck Mount Soap Dispenser in Stainless Steel

Part #GD495957SS  |  Item #3406527  |  Manufacturer Part #D495957SS

$84.00 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Features Dual Valve™ technology which minimizes water pressure loss as setting changes
  • Ideal for hand soaps, lotions and other liquids
  • Solid brass construction
  • Durable ceramic disc valve for drip-free performance

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

Cartridge Type: Ceramic Disc

Collection: Opulence™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Extra Wax: No

Faucet Mount: Deck Mount

Fire Rated: No

Handle Material: Brass

Handle Type: Lever

Height: 13-5/16 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Insulated: No

Length: 8-7/8 in

MA Approved: Yes

Material: Solid Brass

Maximum Pressure: 80 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Pieces: 1 Piece

Number of Holes: 1 Hole

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Shape: Rectangular

Side Spray: No

Spout Height: 3-7/8 in

Spout Reach: 3-7/8 in

Stem Type: Hot and Cold

Temperature Range: 40 to 160 Deg F

Valve Body Material: Brass

Weight: 1.12

Width: 1-7/8 in