Opulence™ Towel Ring in Satin Black

Part #GD442111BS  |  Item #2932839  |  Manufacturer Part #D442111BS

$49.00 EACH
(Pricing is for Satin Black)

Color/Finish: Satin Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Mounting hardware for easy installation
  • Popular Victorian inspired design
  • Matches OPULENCE™ collection
  • All brass construction

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Opulence™

Color Finish: Satin Black

Color Finish Category: Blacks

Depth: 4-1/8 in

Diameter: 6-15/16 in

Extra Wax: No

Fire Rated: No

Handle Material: Brass

Handle Type: Lever

Height: 7-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Insulated: No

MA Approved: Yes

Material: Brass

Maximum Temperature: 160

Mount Type: Wall

Number Of Pieces: 1 Piece

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Product Type: Accessories

Projection: 4-1/16 in

Shape: Rectangular

Side Spray: No

Stem Type: Hot and Cold

Valve Body Material: Brass

Weight: 0.76

Width: 6-7/8 in