Multi Function Hand Shower in Polished Chrome
Parma® Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-Glide™ selector ring for effortless, smooth adjustment.
- Features Dual Valve™ technology which minimizes water pressure loss as setting change
- 3 functions: wide, centerjet and aeration with flow regulating check valve
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Parma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Pressure - Maximum:
- 80 psi
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Massage, Aerated
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in