Multi Function Massage, Wide, Centerjet, Aerated and Wide/Centerjet Showerhead in Polished Chrome
Parma® Multi Function Massage, Wide, Centerjet, Aerated and Wide/Centerjet Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-Glide™ selector ring for effortless, smooth adjustment.
- Features Air Injection™ technology which optimizes water intensity even at low pressures
- 5 functions: wide, centerjet, aeration, massage and wide + centerjet.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Parma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 3-5/16 in
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Round
- Shower Arm Reach:
- 3-5/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Wide, Centerjet, Aerated, Wide/Centerjet
- WaterSense Labeled:
- No