Wall Toilet Tissue Holder in Brushed Bronze
Parma® Wall Toilet Tissue Holder in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Coordinates with Parma® & Amalfi™ collections
- Warranty: Covered by Gerber's Limited lifetime warranty for manufacturing defects
- Durable metal construction, easy installation, and a variety of styles and finishes
- Includes: Mounting hardware for easy installation
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-3/4
- Collection:
- Parma®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Hardware Included:
- Yes
- Height:
- 3-563/1000
- Length:
- 6-15/16
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-1/4
- UPC:
- 719934042306
- Width:
- 6-469/500