DESCRIPTION

  • Pedestal leg sold separately

Gerber Plumbing Maxwell® Pedestal Lavatory with 8 in. Centerset Faucet

G12518

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
Center Size
8 in
Collection
Maxwell®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
25 1/2 in x 20 1/2 in x 34 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY