DESCRIPTION

  • 1 1/2" plastic tubing in PVC
  • Cast brass shoe plug
  • Drain in tee
  • Fits most tubs 14" to 16" high
  • Patented adjustable self-retaining rubber head gasket

Gerber Plumbing PVC Lift and Turn Waste & Overflow

G41550

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS