Gerber Plumbing Auto Trip PVC Tip Toe Waste & Overflow G41542

DESCRIPTION

  • Cast brass shoe plug
  • Patented adjustable self-retaining rubber head gasket
  • Positive seal with long lasting cam mechanism

Gerber Plumbing Auto Trip PVC Tip Toe Waste & Overflow

G41542

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.93
Collection
Auto Trip
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS