DESCRIPTION

  • 1 1/2" plastic tubing in PVC
  • All-tub drain in tee
  • Cast brass shoe plug
  • Chrome plated stamped brass domed strainer
  • Extra long plunger stroke
  • Fits most tubs to 24" high
  • For roman tubs
  • Lubricated cast brass plunger
  • Patented adjustable self-retaining rubber head gasket
  • Patented pre-adjustable linkage

Gerber Plumbing PVC Trip Lever Waste & Overflow

G41513

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS