Sirius™ 1.4 gpm 2-Function Body Spray in Brushed Nickel

Part #GD460244BN  |  Item #3406607  |  Manufacturer Part #D460244BN

$75.60 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1.5gpm (5.7 L/min) Max Flow Rate @80psi
  • 3 Functions: Steady Spray or Powerful Massage
  • Features Dual Valve™ technology which minimizes water pressure loss as setting changes
  • Features Easy Clean Soft-Touch Nozzles
  • Ball joint mount allows directional setting

Green

Specifications

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

Body Spray Flow Rate: 1.5 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: No

Cartridge Type: Ceramic Disc

Collection: Sirius™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Extra Wax: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 3-7/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fire Rated: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 2-1/2 in

IAPMO Listed: Yes

Insulated: No

Length: 3-7/16 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 80 psi

Maximum Temperature: 160

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Holes: 1 Hole

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Product Type: Body Sprays

Shape: Rectangular

Showerhead Function: Dual

Side Spray: No

Spray Type: [Jet, Massage]

Stem Type: Hot and Cold

Temperature Range: 40 to 160 Deg F

WaterSense Labeled: Yes

Weight: 0.95