Sirius™ 18 in. Towel Bar in Polished Chrome

Part #GD446131  |  Item #3260637  |  Manufacturer Part #D446131

$87.50 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 3
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Matches Sirius™ collection
  • Mounting hardware for easy installation
  • Metal construction to ensure quality and durability.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Cartridge Type: Ceramic Disc

Collection: Sirius™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6 in

Extra Wax: No

Fire Rated: No

Handle Type: Lever

Height: 1-3/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Insulated: No

Length: 18 in

MA Approved: Yes

Material: Brass

Maximum Temperature: 160

Mount Type: Wall

Number Of Pieces: 1 Piece

Number of Bars: 1

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Product Type: Accessories

Projection: 3-5/8 in

Shape: Rectangular

Side Spray: No

Stem Type: Hot and Cold

Weight: 1.29

Width: 19-3/8 in