Sirius™ 2 Robe Hook in Brushed Nickel

Part #GD446137BN  |  Item #3260625  |  Manufacturer Part #D446137BN

$61.60 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 3
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Matches Sirius™ collection
  • Mounting hardware for easy installation

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Sirius™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Extra Wax: No

Fire Rated: No

Handle Material: Brass

Handle Type: Lever

Height: 1-3/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Insulated: No

MA Approved: Yes

Material: Brass

Maximum Temperature: 160

Mount Type: Wall

Number Of Pieces: 1 Piece

Number of Hooks: 2

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Product Type: Accessories

Projection: 2-1/4 in

Shape: Rectangular

Side Spray: No

Stem Type: Hot and Cold

Valve Body Material: Brass

Weight: 0.48

Width: 3-7/8 in