Sirius™ 2 Robe Hook in Polished Chrome

Part #GD446137  |  Item #3260644  |  Manufacturer Part #D446137

$45.50 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Matches Sirius™ collection
  • Mounting hardware for easy installation
  • Metal construction to ensure quality and durability.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Sirius™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Extra Wax: No

Fire Rated: No

Handle Material: Brass

Handle Type: Lever

Height: 1-3/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Insulated: No

MA Approved: Yes

Material: Brass

Maximum Temperature: 160

Mount Type: Wall

Number Of Pieces: 1 Piece

Number of Hooks: 2

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Product Type: Accessories

Projection: 2-1/4 in

Shape: Rectangular

Side Spray: No

Stem Type: Hot and Cold

Valve Body Material: Brass

Weight: 0.47

Width: 3-7/8 in