Gerber Plumbing
Sirius™ 24 in. Towel Bar in Brushed Nickel
Part #GD446132BN | Item #3260623 | Manufacturer Part #D446132BN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 3,
- Case: 6
How to get it:
Product Details
- Matches Sirius™ collection
- Mounting hardware for easy installation
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Acid Base: No
Adjustable: No
Application: Residential
Automatic Shut-Off: No
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: No
Cartridge Type: Ceramic Disc
Collection: Sirius™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 6 in
Extra Wax: No
Fire Rated: No
Handle Type: Lever
Height: 1-3/8 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Insulated: No
Length: 24 in
MA Approved: Yes
Material: Brass
Maximum Temperature: 160
Mount Type: Wall
Number Of Pieces: 1 Piece
Number of Bars: 1
Odor: No
Origin: Global
Overflow Included Yes or No: No
Plug Diameter: No
Product Type: Accessories
Projection: 3-5/8 in
Shape: Rectangular
Side Spray: No
Stem Type: Hot and Cold
Weight: 1.45
Width: 25-3/8 in