Sirius® Two Handle Widespread Bathroom Sink Faucet in Chrome

Part #GD304644  |  Item #7009238  |  Manufacturer Part #D304644

$340.90 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 3
  • Case: 3

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
  • Features a Natural Ribbon Water Stream
  • 7 1/2" (188mm) Spout Height & 5 1/2" (139mm) Spout Reach
  • Durable Ceramic Disc Valve for Drip-Free Performance
  • Includes Metal Touch-Down drain assembly for easy installation

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: No

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Sirius®

Color Finish: Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: Yes

ISO Specifications: No

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Pieces: 4 Piece

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Spout Height: 7-1/2 in

Spout Reach: 5-1/2 in

Trim Only: No

WaterSense Labeled: Yes

Weight: 4.65

Width: 6-7/8 in