Wall Mount Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Sirius™ Wall Mount Toilet Tissue Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Sirius™ Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #GD446136BN
  • Item #3260619
  • Manufacturer Part #D446136BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting hardware for easy installation
  • Matches Sirius™ collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Acid Base:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Sirius™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-5/8 in
Extra Wax:
No
Fire Rated:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
1-3/8 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Insulated:
No
Length:
6-3/8 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
160
Mount Type:
Wall
Number of Pieces:
1 Piece
Odor:
No
Origin:
Global
Overflow Included:
No
Pivoting:
No
Plug Included:
No
Product Type:
Accessories
Projection:
3-5/8 in
Shape:
Rectangular
Side Spray:
No
Stem Type:
Hot and Cold
Valve Body Material:
Brass
Weight:
0.57 lb