Gerber Plumbing
Sirius™ Widespread Bathroom Sink Faucet with Double Lever Handle in Brushed Nickel
Part #GD304644BN | Item #7009372 | Manufacturer Part #D304644BN
How to get it:
Product Details
- 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
- Features a Natural Ribbon Water Stream
- 8 1/2" (188mm) Spout Height & 5 1/2" (139mm) Spout Reach
- Durable Ceramic Disc Valve for Drip-Free Performance
- Includes Metal Touch-Down drain assembly for easy installation
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 372
ASME Specifications: ASME A112.18.1
Acid Base: No
Adjustable: No
Application: Residential
Automatic Shut-Off: No
BAA Compliant: No
Brand Model Compatibility: DA505918
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: No
Center Size: 4 in
Collection: Sirius™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Drain Base Height: 8-1/2 in
Drain Base Width: 1-1/4 in
Drain Location: Center
Drain Opening: 2-1/8 in
EPA Compliant: Yes
Extra Wax: No
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Monoblock
Faucet Valve Type: Ceramic Disc
Fire Rated: No
Flow Rate: 1.2 gpm
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Lever
Hardware Included: Yes
IAPMO Listed: Yes
ISO Specifications: No
Insulated: No
Lead Law Compliant: Yes
MA Approved: Yes
Material: Brass
Maximum Pressure: 60 psi
Maximum Temperature: 160
NSF Certified: Yes
NSF Specifications: NSF 372
Number Of Pieces: 4 Piece
Number of Connections: 2
Number of Handles: Two Handle
Number of Holes: 3 Hole
Odor: No
Origin: Global
Overflow Included Yes or No: No
Plug Diameter: No
Product Type: Faucet
Shape: Rectangular
Side Spray: No
Spout Height: 7-1/2 in
Spout Reach: 5-1/2 in
Spout Type: Standard
Stem Type: Hot and Cold
Temperature Range: 40 to 160 Deg F
Trim Only: No
WaterSense Labeled: Yes
Weight: 4.62
Width: 6-7/8 in