2 gpm 5-Function Supply Mount Handshower Kit in Polished Chrome
Surge® 2 gpm 5-Function Supply Mount Handshower Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Surge®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Supply Mount Handshower Kit
- Showerhead Function:
- Multi
- Trim Only:
- No
- WaterSense Labeled:
- Yes