Tank Lever in Polished Chrome

Part #GG0099685  |  Item #4912749  |  Manufacturer Part #G0099685

$13.51 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Lever

IAPMO Listed: No

WaterSense Labeled: No