Pull Down Kitchen Faucet in Chrome
The Foodie® Pull Down Kitchen Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Retraction: Spring-action spray wand
- Spout swivel: 360° swivel spout
- Cartridge type: Includes durable ceramic disc valve for drip-free performance
- Spray/stream function: Dual-function spray head offers choice between single steady flow and a powerful spray
- Flow rate: 1.75gpm (6.6 L/min) max flow rate @ 60 psi
- Installation: 1- or 3-hole installation
- Connection type: 9/16 in -24UNEF 3/8 in compression connection
- Warranty: covered by Gerber's limited lifetime warranty for manufacturing defects
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- The Foodie®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 20-9/16 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Spray Type:
- Aerated Stream/Spray
- Supply Lines Included:
- No