Rear/Top Hand Held Showerhead in Polished Chrome
Traditional Rear/Top Hand Held Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Personal Shower with Soft Touch control.
- Does not come with a holder.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- Yes
- Length:
- 6-15/16 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Trim Only:
- No
- WaterSense Labeled:
- No