DESCRIPTION

  • Cast brass shoe plug
  • Chrome plated stamped brass domed strainer
  • Compartmentalized packaging and partially assembled in carton
  • Extra long plunger stroke
  • Fits most tubs 14" to 16" high tubs
  • Heavy duty, highly polished face plate
  • Lubricated cast brass plunger
  • Patented adjustable self-retaining rubber head gasket and pre-adjustable linkage

Gerber Plumbing Trip Lever Waste & Overflow 20 Gauge

G41818

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS