Gerber Plumbing
Vaughn™ VAUGHN 1H TUB & SHOWER TRIM KIT 1.75GPM BRUSHED NICKEL
Part #GD501018BNTC | Item #7546033 | Manufacturer Part #D501018BNTC
Type:
Bathroom FaucetProduct Details
- Includes Treysta™ Pressure Balance Ceramic Disc Cartridge
- Requires Treysta™ Rough-In Valve, G00GS500 Series (Horizontal Inputs) or G00GS520 Series (Vertical Inputs)
- Includes Single-Function Vaughn Showerhead, D460218
- Diverter on Tub Spout
- 6” Metal Shower Arm
- Accommodates Standard, Back-to-Back, and Thin Wall Installations
- Durable ceramic disc valve for drip-free performance
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
- The high-quality finishing process ensures the longevity of the finish
- With an efficient, WaterSense™ certified flow rate of 1.2 gpm for lavatory faucets and various flow rates for tub and shower
ADA Compliant
Green
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Acid Base: No
Adjustable: No
Automatic Shut-Off: No
BAA Compliant: No
Brand Model Compatibility: G00GS500, G00GS520
CEC Compliant: For Sale in CA
Cartridge Type: Ceramic Disc
Collection: Vaughn™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 8-14/25 in
Extra Wax: No
Faucet Mount: Wall Mount
Fire Rated: No
Flow Rate: 1.75 gpm
Green: [Yes, WaterSense]
Handle Material: Brass
Handle Type: Lever
Height: 86 in
Installation Type: Wall Mount
Insulated: No
MA Approved: Yes
Maximum Pressure: 80 psi
Maximum Temperature: 160
Number Of Pieces: 4 Piece
Number of Handles: Single Handle
Number of Holes: 1 Hole
Odor: No
Origin: Global
Overflow Included Yes or No: No
Plug Diameter: No
Product Type: Trim Kit
Shape: Rectangular
Showerhead Function: Single
Side Spray: No
Spray Type: Jet
Stem Type: Hot and Cold
Temperature Range: 40 to 160 Deg F
Type: Bathroom Faucet
Valve Body Material: Brass
WaterSense Labeled: Yes
Weight: 3.54
Width: 6-69/100 in
-
Starting at $55.30
-
Starting at $116.90
-
Starting at $55.30
-
Starting at $146.30
-
Starting at $224.70
-
Starting at $216.30
-
Starting at $249.20
-
Starting at $289.10
-
Starting at $55.30
-
Starting at $85.40
-
Starting at $53.20
-
Starting at $224.00