Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Versa™ Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Versa™ Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #GD461728
  • Item #7107784
  • Manufacturer Part #D461728
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With 3'' Versa™ slide bar
  • Features Dual Valve™ technology which minimizes water pressure loss as setting change
  • Parma™ 5 Functions handshower: wide, centerjet, aeration, massage, and wide + centerjet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M, ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
No
Collection:
Versa™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
33-1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-1/2 in
Hand Shower Flow Rate:
2.5 gpm
Height:
33-1/2 in
IAPMO Listed -:
Yes
Product Type:
Slide Bar Assembly
Showerhead Function:
Multi
Spray Type:
Massage
WaterSense Labeled:
No