Gerber Plumbing
Viper™ 1.28 gpf Elongated Two Piece Complete Toilet in White
Part #GGTB20562 | Item #9651693 | Manufacturer Part #GTB20562
Type:
GGTB20562Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Pallet: 6
How to get it:
Product Details
- WaterSense® Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!
- 12" Rough-In
- Best-In-Class Fluidmaster® 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
- 3" Flush Valve for Maximum Water Flow and Flushing Power
- Color-Matched Metal Tank Lever with Solid Durable Brass Arm to Complement any Bathroom Décor
- Includes all Parts for Installation: Toilet Seat Wax Ring Floor Bolts Tank to Bowl Gasket and Hardware
Green
Specifications
Adjustable: No
BAA Compliant: No
Bowl Height Range: 15-16 in
Bowl Only - FEI: No
CEC Compliant: For Sale in CA
CE Approved: No
Collection: Viper™
Deck Plate Included: No
Faucet Included: No
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Green: WaterSense, Yes
Handle Type: Trip Lever
Hose Included: No
Indoor Outdoor: Indoor
Material: Vitreous China
Number Of Pieces: 1 Piece
Origin: Global
Overall Height: 29-1/8 in
Overall Length: 29 in
Overall Width: 17-1/2 in
Plug Diameter: No
SCAQMD Compliant: No
Spring Loaded: No
Tank Only - FEI: No
Toilet Bowl Height: 15-3/16 in
Toilet Bowl Width: 15-3/16 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: Yes
Toilet Seat Shape: Elongated
Toilet Type: Two Piece
Toilet Urinal Outlet: Floor
Trap Size: 2 in
Trip Lever Location: Left-Hand
Trip Lever Placement: Front
Type: GGTB20562
WaterSense Labeled: Yes
Weight: 89.3
cUPC Certified: Yes