Viper™ 1.28 gpf Round Complete Two Piece Toilet in White (Seat, Wax Ring, Floor Bolts, Gasket & Hardware Included)

Part #GGTB20552  |  Item #9651797  |  Manufacturer Part #GTB20552

$384.00 EACH

Type:

GGTB20552
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • WaterSense® Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!
  • 12" Rough-In
  • Best-In-Class Fluidmaster® 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • Chrome Metal Side Tank Lever with Solid Durable Brass Arm to Complement any Bathroom
  • Includes all Parts for Installation: Toilet Seat Wax Ring Floor Bolts Tank to Bowl Gasket and Hardware

Green

Specifications

Adjustable: No

BAA Compliant: No

Bowl Height Range: 14-15 in

Bowl Only - FEI: No

CEC Compliant: For Sale in CA

CE Approved: No

Collection: Viper™

Deck Plate Included: No

Faucet Included: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Green: WaterSense, Yes

Handle Type: Trip Lever

Hose Included: No

Indoor Outdoor: Indoor

Material: Vitreous China

Number Of Pieces: 1 Piece

Origin: Global

Overall Height: 28-3/4 in

Overall Length: 27-1/8 in

Overall Width: 17-1/2 in

Plug Diameter: No

SCAQMD Compliant: No

Spring Loaded: No

Tank Only - FEI: No

Toilet Bowl Height: 14-15/16 in

Toilet Bowl Width: 15-3/16 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Shape: Round

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trap Size: 2 in

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

Type: GGTB20552

WaterSense Labeled: Yes

Weight: 87.8

cUPC Certified: Yes