23-15/16 x 20-7/16 in. Rectangular Pedestal Bathroom Sink in White
Viper™ 23-15/16 x 20-7/16 in. Rectangular Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 29-834 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Viper™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 23-15/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-15/16 in x 14-5/8 in
- Sink Depth:
- 9-5/16 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Vessel Only:
- Yes
- Width:
- 20-7/16 in