Wicker Park™ Drop-in Basin in White

Part #GG0013892  |  Item #7492460  |  Manufacturer Part #G0013892

$189.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Wicker Park™

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

GSA Approved: No

IAPMO Listed: Yes

Length: 22 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 22 in x 17-3/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 18-1/4 in x 10-7/8 in

Sink Depth: 7-7/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 17-3/4 in