This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

Gerber Plumbing

Wicker Park™ Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #GG0021196
  • Item #9651930
  • Manufacturer Part #G0021196
4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Wicker Park™ Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #GG0021196
  • Item #9651930
  • Manufacturer Part #G0021196
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Skirted concealed trapway ErgoHeight<lt/>TRDEM/<gt/> elongated bowl for added comfort and ease of seating onto the bowl
  • 12" rough-in
  • Large 2" fully glazed trapway for clog-free waste removal
  • Large dual fed siphon jet increases the speed of the flush for a quick and clean bowl every time
  • Double-nut multi-point tank-to-bowl mounting system for easy tool-free installation
  • SoftClose® toilet seat included
  • Vitreous China
  • 3" flush valve for maximum water force
  • Fluidmaster® 400A fill valve
  • Corrosion-resistant rigid flapper
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
17 in+
Number of Pieces
1 Piece
Toilet Bowl Height
17-1/8 in
Toilet Bowl Length
28-3/8 in
Toilet Bowl Width
14-1/4 in
Toilet Rough-In
12 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Wicker Park™
Color Finish Category
Whites
Color Finish Name
White
Material
Vitreous China
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
Application
Commercial
BAA Compliant
No
CEC Compliant
For Sale in CA
UPC
671052657773