Rilievo Single Handle Monoblock Bathroom Sink Faucet in Copper PVD

Part #G59002030  |  Item #9084602  |  Manufacturer Part #59002-030

Call for Pricing

Color/Finish: Copper PVD

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Monoblock

Collection: Rilievo

Color Finish: Copper PVD

Color Finish Category: Copper Tones

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 6 in

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Handle Material: Metal

Handle Type: Lever

Lead Law Compliant: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Reach: 4-15/16 in