1/2 in. Electronic Mixer in Chrome

You last purchased this on
 
Gessi USA

1/2 in. Electronic Mixer in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gessi USA

1/2 in. Electronic Mixer in Chrome

  • Fast #
  • Part #G44665031
  • Item #9088695
  • Manufacturer Part #44665-031
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Rough-in Valve
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Trim Only:
No