200 M CROMALUX FLEX HOSE CP

Part #G28746031  |  Item #7094357  |  Manufacturer Part #28746-031

Call for Pricing

Type:

G28746031

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 78-3/4 in

Type: G28746031

Water Supply Connector Type: Sink