Mimi WALL Elbow W/BCK Plate 1/2 CONN*Z

Part #G36669142MIM  |  Item #4566783  |  Manufacturer Part #36669-142

Call for Pricing

Type:

G36669142MIM

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Mimi

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Elbow

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 2-1/16 in

Material: Metal

Type: G36669142MIM