Via™ 12 in. Towel Bar in Polished Chrome

Part #G38897031  |  Item #7083255  |  Manufacturer Part #38897-031

$174.75 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Via™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-9/16 in

Height: 1-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 13-7/16 in

Mount Type: Wall

Projection: 2-9/16 in