6 ft. Plastic Roofing Kit in Black and Yellow
Lil' Bucket of Safe-Tie 6 ft. Plastic Roofing Kit in Black and Yellow
Frequently Purchased Together
Product Details
- 6 ft. external shock lanyard
- 1 gallon storage bucket
- Velocity harness (S-L)
- PVC coated cable
Specifications
- ANSI:
- ANSI A10.32 2012, ANSI Z359.11 2014
- Application:
- Construction
- Cable Length (ft):
- 6 ft
- Capacity:
- 1 gal
- Clothing Size:
- M-L
- Collection:
- Lil' Bucket of Safe-Tie
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Product Type:
- Roofing Kit
- Size:
- SM-L
- Weight:
- 6 lb
- Work Load Limit:
- 420 lb