3/16 in. Braided Packing

You last purchased this on
 
American Braiding

GFO® 3/16 in. Braided Packing

This product requires certification to purchase.
You last purchased this on
 
American Braiding

GFO® 3/16 in. Braided Packing

  • Fast #
  • Part #A8000T3161LB
  • Item #5090705
  • Manufacturer Part #8000T3161LB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Rated to 550° F
  • Sold by weight
  • Braided from 100% genuine GFO® fiber, simply one of the best packing materials
  • PH range 0-14
  • Will not harden, shrink, crumble or become stiff
  • Maximum PSI 1800
  • Offers low friction at startup and during use
  • For high use pumps and valves
  • Construction: Interlock braid
  • Maximum speed 4400 FPM
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
GFO®
FM Approved:
No
Fitting Size 1:
3/16 in
Fitting Sizes:
3/16 in
Fitting Type:
Packing
GSA Approved:
No
IAPMO Listed -:
No
Material:
Fiber, Graphite
Maximum Temperature:
550
NSF Certified:
No
Pressure - Maximum:
1800 psi
UL Listed:
No