This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #GGSP10
  • Item #1822618
  • Manufacturer Part #GSP-10
4.5 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #GGSP10
  • Item #1822618
  • Manufacturer Part #GSP-10
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dry-running capability without damage
  • Lightweight and portable yet durable
  • Non-wicking cable with strain relief
  • High-torque, capacitor-start motor
  • Motor thermal overload protection
  • Outer jacket for continuous motor cooling
  • Silicon Carbide upper and lower mechanical seals
  • Power rating 1 hp
  • Requires Certification

Documents


Specifications

Cord Length:
50 ft
Discharge:
7-1/2 in
Flow Rate:
90 gpm
Horsepower:
1 hp