DESCRIPTION

Gibson Steel Basins 24 in. Steel Catch Basin & Grate 6-Outlet

GGCB1036HB6

Length:

SPECIFICATIONS

Length
36 in
Material
Steel
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS