6 x 29 x 29 x 38-1/2 in. Steel Catch Basin

You last purchased this on
 
Gibson Steel Basins

6 x 29 x 29 x 38-1/2 in. Steel Catch Basin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gibson Steel Basins

6 x 29 x 29 x 38-1/2 in. Steel Catch Basin

  • Fast #
  • Part #GGCB1036HB6
  • Item #1893240
  • Manufacturer Part #GCB10-36HB-6
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO H-25
Diameter:
6 in
Gauge (metal):
10 ga
Height:
38-1/2 in
Length:
29 in
Material:
Steel
Shape:
Square
Width:
29 in