DESCRIPTION

Gibson Steel Basins 42 in. Steel Catch Basin and Grate with 4-Outlet

GMPCB1042HB6

Length:

SPECIFICATIONS

Length
24 in
Material
Steel
Width
42 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS