Ultra Cotton® L Size Pocket T-Shirt in Safety Green

Part #SAN2300  |  Item #7441637  |  Manufacturer Part #2300

Clothing Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clothing Size: L

Collection: Ultra Cotton®

Color Finish: Safety Green

Material: Cotton

Quick Release: No

Reusable: Yes