Glass Shelf with Rail in Polished Chrome
Canterbury™ Glass Shelf with Rail in Polished Chrome
Product Details
Product Details
- Available Finishes: Polished Chrome, Satin Nickel & Polished Brass
- Solid Brass Construction
- Tempered Glass
- Includes Installation Hardware
- Plated Steel Hardware
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Canterbury™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/5 in
- Height:
- 3-2/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass, Glass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 2-3/5 in