Pivoting Towel Hook in Satin Nickel
Frame Pivoting Towel Hook in Satin Nickel
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid Brass Construction
- Single-post, vertical pivot design with cantilever hook
- Complements Frame product series
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Frame
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 6-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-7/16 in
- Material:
- Brass
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 13/16 in