3 in. 100W 1-Light Plain Rosette in Satin Nickel
Kubic 3 in. 100W 1-Light Plain Rosette in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Satin Etched Cased Opal Glass
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- May be installed with shade facing upward or downward
- ADA compliant
- Max. 100 Watt Type A-19 bulb (not supplied) required
- UL listed for damp locations (U.S. and Canada)
- Single -post, single light design
- Complements Kubic product series
- 4.6" Rosette
Specifications
- Collection:
- Kubic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3 in
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 12-1/4 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Brass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 4-5/8 in