Wall Mount Toilet Tissue Holder in Polished Chrome

Ginger

Kubic Wall Mount Toilet Tissue Holder in Polished Chrome

Brand image
Ginger

Kubic Wall Mount Toilet Tissue Holder in Polished Chrome

  • Part #G4609PC
  • Item #4210854
  • Manufacturer Part #4609/PC
3.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Single-post design with two open rollers
  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Complements Kubic product series
  • Includes Installation Hardware
  • ADA Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
1-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
10-9/16 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Style Name:
Kubic
Width:
3 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';