DESCRIPTION

Ginger USA Column 1 Light Column Wall Sconce

G45811

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Column
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
13-3/16 in
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Width
2-1/4 in

Starting at
$435.1
EACH
  • QUANTITY